WNT-A-C-06-10
Dwyer Instruments Flow Control, WNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WNT-A-C-06-10

Dwyer Instruments Flow Control, WNT Series

WNT-A-C-06-10

Dwyer Instruments Flow Control, WNT Series
Multi-Jet Water Meter 1In Pipe Size
MFG Item Number
WNT-A-C-06-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, WNT Series
Item #
WNT-A-C-06-10
Multi-Jet Water Meter 1In Pipe Size

WNT Series Information

Specifications

Specifications
Manufacturer Part Number WNT-A-C-06-10
Manufacturer Dwyer Instruments
Product Series WNT
Family Series Dwyer Instruments Flow Control, WNT Series
Description Multi-Jet Water Meter 1In Pipe Size Nsf Certified Brass Body With 10 Gal Pulse Output
Material Brass
Sensor Type Liquid
Port Size 1 "
Port Style NPT Male
Input Power 24 VAC, 24 VDC
Output Local Display, Pulse
Accuracy 1.5 %
Maximum Pressure 150 psi
Net Weight 6 lbs
Gross Weight 6 lbs