Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WO-37-PK Brady Labels, Inventory Control Lbls Cloth Grn/Wh

MFG Item Number
149361

WO-37-PK Brady Labels, Inventory Control Lbls Cloth Grn/Wh

MFG Item Number
149361
Item Number
WO-37-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WO-37-PK
Inventory Control Lbls Cloth Grn/Wh

Series Information

Specifications

Specifications
Manufacturer Part Number 149361
Manufacturer Brady
Family Series Brady Labels
Description Inventory Control Labels 0.5 in H x 1.5 in W Cloth Green on White 25 Cards/Pk
Material Type Vinyl
Background Color Green, White
Special Properties Repositionable
Label Height 0.5 "
Label Width 1.5 "
Language English
Legend Stock No
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0 lbs