Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WO-42-PK Brady Labels, Quality Control Lbls Cloth Blk/Wh 25Pk

MFG Item Number
149364

WO-42-PK Brady Labels, Quality Control Lbls Cloth Blk/Wh 25Pk

MFG Item Number
149364
Item Number
WO-42-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WO-42-PK
Quality Control Lbls Cloth Blk/Wh 25Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 149364
Manufacturer Brady
Family Series Brady Labels
Description Quality Control Labels 0.625 in H x 1.5 in W Cloth Black on White 25 Cards/Pk
Material Type Vinyl
Background Color Black, White
Special Properties Repositionable
Label Height 0.625 "
Label Width 1.5 "
Language English
Legend Certification
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0 lbs