Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WO-47-PK Brady Labels, WO Cloth Lbls 0.25x0.75 WT 25/PK

MFG Item Number
149367

WO-47-PK Brady Labels, WO Cloth Lbls 0.25x0.75 WT 25/PK

MFG Item Number
149367
Item Number
WO-47-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WO-47-PK
WO Cloth Lbls 0.25x0.75 WT 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 149367
Manufacturer Brady
Family Series Brady Labels
Description Write-On Blank Labels Cloth 0.25 in H x 0.75 in W White 25/PK
Material Type Vinyl
Background Color White
Special Properties Repositionable
Label Height 0.25 "
Label Width 0.75 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0 lbs