WO-52-VP
Brady Labels, B-500 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WO-52-VP

Brady Labels, B-500 Vinyl Coated Fabric Series

WO-52-VP

Brady Labels, B-500 Vinyl Coated Fabric Series
W/O CALIBRATION LBLS - INSPECTED BY
Item Number
WO-52-VP
MFG Item Number
35076
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-500 Vinyl Coated Fabric Series
Item #
WO-52-VP
W/O CALIBRATION LBLS - INSPECTED BY

B-500 Vinyl Coated Fabric Series Information

  • Polymer Coated Cloth
  • Printable Topcoat
  • Rubber Based Pressure Sensitive Adhesive
Brady B500 is a general‑purpose material for a variety of preprinted labeling and wire marking applications requiring durability and economy. B500 has good oil and water resistance and good print durability and has excellent flexibility for wrapping around curved surfaces.

Specifications

Specifications
Manufacturer Part Number 35076
Manufacturer Brady
Product Series B-500 Vinyl Coated Fabric
Family Series Brady Labels, B-500 Vinyl Coated Fabric Series
Description Write-on Labels Value Pack, INSPECTED BY, 0.625 H x 1.5 W, Pack of 5 Cards, Black on White
Material Type Fabric
Material Description Flexible, Repositional, Vinyl Coated
Adhesive Yes
Finish Matte
Text Color Black
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-Resisitant, and Weather-Resistant
Special Environment Type Temperature Range: -40-175 °F
Label Height 0.625 "
Label Width 1.5 "
Language English
Legend Inspected By
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.012 lbs