Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WOAF-53-PK Brady Labels, Calibration Lbls Polyester Rd/Slv 25Pk

MFG Item Number
149384

WOAF-53-PK Brady Labels, Calibration Lbls Polyester Rd/Slv 25Pk

MFG Item Number
149384
Item Number
WOAF-53-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WOAF-53-PK
Calibration Lbls Polyester Rd/Slv 25Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 149384
Manufacturer Brady
Family Series Brady Labels
Description Calibration Labels 0.5 in H x 1.5 in W Polyester Red on Silver 25 Cards/Pk
Material Type Aluminum
Background Color Red, Silver
Special Properties Permanent Adhesive
Label Height 0.5 "
Label Width 1.5 "
Language English
Legend Calibrated
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0 lbs