Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WOAF-9-PK Brady Labels, Calibration Lbls Alum Foil Grn/Slv

MFG Item Number
149377

WOAF-9-PK Brady Labels, Calibration Lbls Alum Foil Grn/Slv

MFG Item Number
149377
Item Number
WOAF-9-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WOAF-9-PK
Calibration Lbls Alum Foil Grn/Slv

Series Information

Specifications

Specifications
Manufacturer Part Number 149377
Manufacturer Brady
Family Series Brady Labels
Description Calibration Labels 1 in H x 2.25 in W Aluminum Foil Green on Silver 25 Cards/Pk
Material Type Aluminum
Background Color Green, White
Special Properties Permanent Adhesive
Label Height 1 "
Label Width 2.25 "
Language English
Legend Calibrated
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0 lbs