Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WOP-210K-NAE Advantech Human Machine Interface, 10.1 WSVGA, 64MB, 128MB(NAND),Serialx3,
MFG Item Number
WOP-210K-NAE
WOP-210K-NAE Advantech Human Machine Interface, 10.1 WSVGA, 64MB, 128MB(NAND),Serialx3,
MFG Item Number
WOP-210K-NAE
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Human Machine Interface, Series
10.1 WSVGA, 64MB, 128MB(NAND),Serialx3,
Specifications
Specifications
| Manufacturer Part Number |
WOP-210K-NAE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Human Machine Interface |
| Display Size |
10 " |
| Touch Screen |
Yes |
| Communication |
Ethernet, Serial |
| DC Voltage |
24 VDC |
| Protection Rating |
IP66 |
| Operating Temperature |
32-140 °F |
| Net Weight |
2.45 lbs |
| Gross Weight |
3.545 lbs |
WOP-210K-NAE
Advantech Human Machine Interface