Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WOP-215K-NAE Advantech Human Machine Interface, 15 XGA, 64MB, 128MB(NAND),Serialx3,Ethe
MFG Item Number
WOP-215K-NAE
WOP-215K-NAE Advantech Human Machine Interface, 15 XGA, 64MB, 128MB(NAND),Serialx3,Ethe
MFG Item Number
WOP-215K-NAE
This item cannot be canceled or returned
Description
Human Machine Interface, Series
15 XGA, 64MB, 128MB(NAND),Serialx3,Ethe
Specifications
Specifications
| Manufacturer Part Number |
WOP-215K-NAE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Human Machine Interface |
| Display Size |
15 " |
| Touch Screen |
Yes |
| Communication |
Ethernet, Serial |
| DC Voltage |
24 VDC |
| Protection Rating |
IP66 |
| Operating Temperature |
32-140 °F |
| Net Weight |
6.61 lbs |
| Gross Weight |
6.61 lbs |
WOP-215K-NAE
Advantech Human Machine Interface