Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WOX-2-PK Brady Labels, Quality Ctrl Lbls Polyester Grn/Wh

MFG Item Number
149385

WOX-2-PK Brady Labels, Quality Ctrl Lbls Polyester Grn/Wh

MFG Item Number
149385
Item Number
WOX-2-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WOX-2-PK
Quality Ctrl Lbls Polyester Grn/Wh

Series Information

Specifications

Specifications
Manufacturer Part Number 149385
Manufacturer Brady
Family Series Brady Labels
Description Quality Control Labels 0.625 in H x 1.5 in W Polyester Green/White 25 Cards/Pk
Material Type Polyester
Background Color Green, White
Special Properties Heat Resistant, Permanent Adhesive
Label Height 0.625 "
Label Width 1.5 "
Language English
Legend Accepted
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0 lbs