WOX-23
Brady Labels, B-619 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WOX-23

Brady Labels, B-619 Polyester Series

WOX-23

Brady Labels, B-619 Polyester Series
W/O CALIB LBLS-EXTINGUISHER CHECKED ON
Item Number
WOX-23
MFG Item Number
35623
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-619 Polyester Series
Item #
WOX-23
W/O CALIB LBLS-EXTINGUISHER CHECKED ON

B-619 Polyester Series Information

  • General‑Purpose High‑Performance Label Applications
  • Permanent Acrylic Adhesive
  • Smudge Resistance, Solvent Resistant, and High Temperature Performance

Specifications

Specifications
Manufacturer Part Number 35623
Manufacturer Brady
Product Series B-619 Polyester
Family Series Brady Labels, B-619 Polyester Series
Description Write-on Labels, EXTINGUISHER, 0.625 H x 1.5 W, Card of 14 Labels, Red on White
Application Circuit Board Marking
Material Type Polyester
Adhesive Yes
Finish Matte
Text Color Red
Background Color White
Special Properties Abrasion-, Chemical-, Corrosion-, Humidity-, Smear-, UV-, and Weather-Resistant
Label Height 0.625 "
Label Width 1.5 "
Language English
Legend Repaired By
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.012 lbs