Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WOX-49

Brady Labels

WOX-49

Brady Labels
WO Poly Lbls 0.5x1.5 WT 18/CD
Item Number
WOX-49
MFG Item Number
35649
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
WOX-49
WO Poly Lbls 0.5x1.5 WT 18/CD

Series Information

Specifications

Specifications
Manufacturer Part Number 35649
Manufacturer Brady
Family Series Brady Labels
Description Write-on Blank Lbls Poly 0.5 in H x 1.5 in W WT 18/CD
Material Type Polyester
Background Color White
Special Properties Heat Resistant, Permanent Adhesive
Label Height 0.5 "
Label Width 1.5 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.012 lbs