Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WP1 Eaton Electrical Box Covers, FSFD Series, Cover 1G WP SglRec/Inlet Nylon
WP1 Eaton Electrical Box Covers, FSFD Series, Cover 1G WP SglRec/Inlet Nylon
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover 1G WP SglRec/Inlet Nylon
Specifications
Specifications
| Manufacturer Part Number |
WP1 |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton weatherpoof receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, 1.75 in diameter, Wet, Glass-filled nylon, Single-gang, Vertical |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.293 lbs |
WP1
Eaton Electrical Box Covers, FSFD Series