Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers, WP1000C Series
WP1030C
Intermatic Electrical Box Covers, WP1000C Series
2 Gang or 1 Gang 3-1/8in. Deep w/ 1
This item cannot be canceled or returned
Description
Electrical Box Covers, WP1000C Series
2 Gang or 1 Gang 3-1/8in. Deep w/ 1
WP1000C Series Information
Specifications
Specifications
| Manufacturer Part Number |
WP1030C |
| Manufacturer |
Intermatic |
| Product Series |
WP1000C |
| Family Series |
Intermatic Electrical Box Covers, WP1000C Series |
| Description |
2 Gang or 1 Gang 3-1/8in. Deep w/ 1 Gang Duplex and GFCI Inserts |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Clear |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.8168 lbs |
| Gross Weight |
0.82 lbs |
WP1030C
Intermatic Electrical Box Covers, WP1000C Series