Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers
WP1100C
Intermatic Electrical Box Covers
Clear Plastic Weatherproof Cover
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Clear Plastic Weatherproof Cover
Specifications
Specifications
| Manufacturer Part Number |
WP1100C |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Electrical Box Covers |
| Description |
Clear Plastic Weatherproof Cover |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Color |
Clear |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.5 lbs |
WP1100C
Intermatic Electrical Box Covers