Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers, WP1100C Series
WP1100WC
Intermatic Electrical Box Covers, WP1100C Series
Single Gang Vertical or Horiz.
This item cannot be canceled or returned
Description
Electrical Box Covers, WP1100C Series
Single Gang Vertical or Horiz.
WP1100C Series Information
Specifications
Specifications
| Manufacturer Part Number |
WP1100WC |
| Manufacturer |
Intermatic |
| Product Series |
WP1100C |
| Family Series |
Intermatic Electrical Box Covers, WP1100C Series |
| Description |
Single Gang Vertical or Horiz. 2-3/4in. Deep w/ (WP17) Inserts Flexi Guard - White |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
White |
| Gasket Included |
Yes |
| Net Weight |
0.5168 lbs |
| Gross Weight |
0.52 lbs |
WP1100WC
Intermatic Electrical Box Covers, WP1100C Series