Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WP1250MVXD Intermatic Electrical Box Covers, Extra Duty Aluminum Cover
MFG Item Number
WP1250MVXD
WP1250MVXD Intermatic Electrical Box Covers, Extra Duty Aluminum Cover
MFG Item Number
WP1250MVXD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Extra Duty Aluminum Cover
Specifications
Specifications
| Manufacturer Part Number |
WP1250MVXD |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Electrical Box Covers |
| Description |
Extra Duty Aluminum Cover |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
White |
| Gasket Included |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.35 lbs |
| Gross Weight |
1.35 lbs |
WP1250MVXD
Intermatic Electrical Box Covers