Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers
WP17
Intermatic Electrical Box Covers
(3) Inserts-Duplex, GFCI,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
(3) Inserts-Duplex, GFCI,
Specifications
Specifications
| Manufacturer Part Number |
WP17 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Electrical Box Covers |
| Description |
(3) Inserts-Duplex, GFCI, Toggle/Rnd 1-3/8, 1-5/8, 1-3/4, 2-1/8 Dia. One Gang Flexi Guard |
| Number of Gangs |
1 |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.109 lbs |
WP17
Intermatic Electrical Box Covers