Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers
WP213
Intermatic Electrical Box Covers
2 Gang Combo 2-5/32in. / 2-21/32in.
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2 Gang Combo 2-5/32in. / 2-21/32in.
Specifications
Specifications
| Manufacturer Part Number |
WP213 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Electrical Box Covers |
| Description |
2 Gang Combo 2-5/32in. / 2-21/32in. (For All 2 Gang Covers/Cast/ Jumbo) |
| Number of Gangs |
2 |
| Cover Type |
Weatherproof |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Gasket Included |
Yes |
| Net Weight |
0.101 lbs |
| Gross Weight |
0.101 lbs |
WP213
Intermatic Electrical Box Covers