Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WP26EH Hubbell Electrical Box Covers, 1G W/P HORIZ 8 IN 1 WIV CVR 3 1/2
WP26EH Hubbell Electrical Box Covers, 1G W/P HORIZ 8 IN 1 WIV CVR 3 1/2
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
1G W/P HORIZ 8 IN 1 WIV CVR 3 1/2
Specifications
Specifications
| Manufacturer Part Number |
WP26EH |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
1G W/P HORIZ 8 IN 1 WIV CVR 3 1/2 DP GRY |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Receptacle |
| Features |
Flip Lid |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.614 lbs |
| Gross Weight |
0.614 lbs |
WP26EH
Hubbell Electrical Box Covers