Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers, WP5000 Series
WP5100C
Intermatic Electrical Box Covers, WP5000 Series
In Use Weatherproof Cover, Single
This item cannot be canceled or returned
Description
Electrical Box Covers, WP5000 Series
In Use Weatherproof Cover, Single
WP5000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
WP5100C |
| Manufacturer |
Intermatic |
| Product Series |
WP5000 |
| Family Series |
Intermatic Electrical Box Covers, WP5000 Series |
| Description |
In Use Weatherproof Cover, Single Gang, Vrt/Hrz conf, 2.75ft. Clear |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Clear |
| Gasket Included |
Yes |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.565 lbs |
| Gross Weight |
0.5 lbs |
WP5100C
Intermatic Electrical Box Covers, WP5000 Series