Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers, WP5103C Series
WP5103C
Intermatic Electrical Box Covers, WP5103C Series
WP5100C w/adapter plate for 3/0 box
This item cannot be canceled or returned
Description
Electrical Box Covers, WP5103C Series
WP5100C w/adapter plate for 3/0 box
WP5103C Series Information
Specifications
Specifications
| Manufacturer Part Number |
WP5103C |
| Manufacturer |
Intermatic |
| Product Series |
WP5103C |
| Family Series |
Intermatic Electrical Box Covers, WP5103C Series |
| Description |
WP5100C w/adapter plate for 3/0 box |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Clear |
| Gasket Included |
Yes |
| Approvals |
UL |
| Net Weight |
0.0035 lbs |
| Gross Weight |
0.055 lbs |
WP5103C
Intermatic Electrical Box Covers, WP5103C Series