Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers, WP5000 Series
WP5220BL
Intermatic Electrical Box Covers, WP5000 Series
In Use Weatherproof Cover,
This item cannot be canceled or returned
Description
Electrical Box Covers, WP5000 Series
In Use Weatherproof Cover,
WP5000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
WP5220BL |
| Manufacturer |
Intermatic |
| Product Series |
WP5000 |
| Family Series |
Intermatic Electrical Box Covers, WP5000 Series |
| Description |
In Use Weatherproof Cover, DoubleGang, Vrt conf, 2.25ft. Black |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Bronze |
| Gasket Included |
Yes |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.0469 lbs |
| Gross Weight |
0.75 lbs |
WP5220BL
Intermatic Electrical Box Covers, WP5000 Series