Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Electrical Box Covers, WP7000 Series
WP7200G
Intermatic Electrical Box Covers, WP7000 Series
This item cannot be canceled or returned
Description
Electrical Box Covers, WP7000 Series
WP7000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
WP7200G |
| Manufacturer |
Intermatic |
| Product Series |
WP7000 |
| Family Series |
Intermatic Electrical Box Covers, WP7000 Series |
| Description |
WP LOW PRO, XD, DG, GREY |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
White |
| Gasket Included |
Yes |
| Approvals |
cCSAus, cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
WP7200G
Intermatic Electrical Box Covers, WP7000 Series