Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
WP832
Eaton's Crouse-Hinds series Plugs & Receptacles
20A 125V 2 WIRE 3 POLE WP PLG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 125V 2 WIRE 3 POLE WP PLG
Specifications
Specifications
| Manufacturer Part Number |
WP832 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series WP plug, 20A, Two-wire, three-pole, Copper-free aluminum, 5-20P, 0.500-0.625 cord diameter, 125 Vac |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Plug |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
WP832
Eaton's Crouse-Hinds series Plugs & Receptacles