Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuseblocks & Holders
WPB1
Littelfuse Fuseblocks & Holders
ACS WEATHERPROOF BOOT 1 WIRE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
ACS WEATHERPROOF BOOT 1 WIRE
Specifications
Specifications
Family Series
Littelfuse Fuseblocks & Holders
Manufacturer
Littelfuse
Manufacturer Part Number
WPB1
Description
Molded from engineering-grade thermoplastics which provide high resistance to corrosive environments. For watertight protection of non-breakaway Y-pole termination, order one WPB1 and one WPB3 boot.
Type
Insulating Boot
Approvals
UL
Net Weight
0.025 lbs
Gross Weight
0.036 lbs
WPB1
Littelfuse Fuseblocks & Holders