Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WPB262E Bryant Electric Electrical Box Covers, WHILE -IN USE COVER, 2-GANG, GFCI
WPB262E Bryant Electric Electrical Box Covers, WHILE -IN USE COVER, 2-GANG, GFCI
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WHILE -IN USE COVER, 2-GANG, GFCI
Specifications
Specifications
| Manufacturer Part Number |
WPB262E |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplates and Boxes, While in Use Cover, 2-Gang, GFCI Opening |
| Composition |
Metallic |
| Material |
Die Cast Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Weatherproof - In Use |
| Color |
Gray |
| Net Weight |
0.745 lbs |
| Gross Weight |
0.72 lbs |
WPB262E
Bryant Electric Electrical Box Covers