Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WPB26EH Bryant Electric Electrical Box Covers, WHILE -IN USE COVER, 1-GANG, GFCI, HORIZ
WPB26EH Bryant Electric Electrical Box Covers, WHILE -IN USE COVER, 1-GANG, GFCI, HORIZ
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WHILE -IN USE COVER, 1-GANG, GFCI, HORIZ
Specifications
Specifications
| Manufacturer Part Number |
WPB26EH |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Wallplates and Boxes, 1-Gang, Horizontal Mount, GFCI Opening |
| Composition |
Metallic |
| Material |
Die Cast Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - In Use |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0.57 lbs |
WPB26EH
Bryant Electric Electrical Box Covers