WPBA20
Wiegmann Enclosures, WPBA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPBA20

Wiegmann Enclosures, WPBA Series

WPBA20

Wiegmann Enclosures, WPBA Series
N12, Sloping Front Push Button
MFG Item Number
WPBA20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WPBA Series
Item #
WPBA20
N12, Sloping Front Push Button

WPBA Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • 1 to 30 30.5 mm Holes
WPBA Series enclosures are designed for use where slanted control surfaces are wanted. They may be mounted in a variety of ways to meet specific requirements. Receives all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plate on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number WPBA20
Manufacturer Wiegmann
Product Series WPBA
Family Series Wiegmann Enclosures, WPBA Series
Description N12, Sloping Front Push Button Enclosure
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 12 "
Nominal Width 13 "
Nominal Depth 9 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
MPB20
MPB20
Hammond Manufacturing Enclosures, MPB Series