WPF20-115BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPF20-115BK

Wiegmann Fans, WPF Series

WPF20-115BK

Wiegmann Fans, WPF Series
115V, BLACK, FILTER FAN 50/60Hz
MFG Item Number
WPF20-115BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, WPF Series
Item #
WPF20-115BK
115V, BLACK, FILTER FAN 50/60Hz

WPF Series Information

Specifications

Specifications
Manufacturer Part Number WPF20-115BK
Manufacturer Wiegmann
Product Series WPF
Family Series Wiegmann Fans, WPF Series
Description 115V, BLACK, FILTER FAN 50/60Hz
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 37.95 CFM
Noise Level 49 dB
Connection Type Terminal Strip
Operating Temperature 14-122 °F
Color Black
Protection Rating IP43
Approvals CE, cUR, UR
Net Weight 1.625 lbs
Gross Weight 1.785 lbs