WPF60-115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPF60-115

Wiegmann Fans, WPF Series

WPF60-115

Wiegmann Fans, WPF Series
115V, BEIGE, FILTER FAN 50/60Hz
MFG Item Number
WPF60-115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, WPF Series
Item #
WPF60-115
115V, BEIGE, FILTER FAN 50/60Hz

WPF Series Information

Specifications

Specifications
Manufacturer Part Number WPF60-115
Manufacturer Wiegmann
Product Series WPF
Family Series Wiegmann Fans, WPF Series
Description 115V, BEIGE, FILTER FAN 50/60Hz
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 423.09 CFM
Noise Level 71 dB
Connection Type Terminal Strip
Operating Temperature 14-122 °F
Color Beige
Protection Rating IP43
Approvals CE, cUR, UR
Net Weight 12 lbs
Gross Weight 12 lbs