WPF60-115BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WPF60-115BK Wiegmann Fans, WPF Series, Filter Fan, 115VAC, Black
MFG Item Number
WPF60-115BK

WPF60-115BK Wiegmann Fans, WPF Series, Filter Fan, 115VAC, Black

MFG Item Number
WPF60-115BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, WPF Series
Item #
WPF60-115BK
Filter Fan, 115VAC, Black

WPF Series Information

Specifications

Specifications
Manufacturer Part Number WPF60-115BK
Manufacturer Wiegmann
Product Series WPF
Family Series Wiegmann Fans, WPF Series
Description Filter Fan, 115VAC, Black
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 423.09 CFM
Noise Level 71 dB
Connection Type Terminal Strip
Operating Temperature 14-122 °F
Color Black
Protection Rating IP43
Approvals CE, cUR, UR
Net Weight 12 lbs
Gross Weight 12 lbs