Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WPFA20BK
BLACK EXHAUST GRILLE AND FILTER
This item cannot be canceled or returned
Description
BLACK EXHAUST GRILLE AND FILTER
Specifications
Specifications
| Manufacturer Part Number |
WPFA20BK |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fans |
| Description |
BLACK EXHAUST GRILLE AND FILTER |
| Application |
Exhaust Fan |
| Protection Rating |
IP43 |
| Comments |
Black Gril, Filter, 350 G/M2 |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.375 lbs |