WPG-A-M-0550-E
Gefran Linear Transducers, WPG-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPG-A-M-0550-E Gefran Linear Transducers, WPG-A Series, Transducer, 4 Pin Connector Output,

MFG Item Number
WPG-A-M-0550-E

WPG-A-M-0550-E Gefran Linear Transducers, WPG-A Series, Transducer, 4 Pin Connector Output,

MFG Item Number
WPG-A-M-0550-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, WPG-A Series
Item #
WPG-A-M-0550-E
Transducer, 4 Pin Connector Output,

WPG-A Series Information

  • Contactless Magnetostrictive Linear Position Transducer
  • Strokes from 50 to 2500 mm
  • Sliding or Floating Magnetic Cursor
  • Direct Reverse Analog Output for Displacement
Contactless linear position transducer with magnetostrictive technology for longer lifetime. The absence of electrical contact on the cursor eliminates all wearing and guarantees almost unlimited life. Direct and reverse signal for a wide flexibility of use. The high performance in terms of EMC immunity make the WPG series suitable for use in industrial environments with presence of electromagnetic interferences.

Specifications

Specifications
Manufacturer Part Number WPG-A-M-0550-E
Manufacturer Gefran
Product Series WPG-A
Family Series Gefran Linear Transducers, WPG-A Series
Description Transducer, 4 Pin Connector Output, 4-20 DcmA Analog Out
Stroke Length 21.65 "
Output Type 4~20 mA
Connector Connector EN175301-803A 4-Pin
Transducer Style Magnetostrictive
Mounting Brackets
Protection Rating IP67
Approvals CE
Comments 1 Cursor Only For Direct Output
Net Weight 0 lbs
Gross Weight 0 lbs