Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WPLG754 Appleton Light Fixtures, 3/4 IN CLOSE UP PLUGS BAG OF 4
WPLG754 Appleton Light Fixtures, 3/4 IN CLOSE UP PLUGS BAG OF 4
This item cannot be canceled or returned
Description
3/4 IN CLOSE UP PLUGS BAG OF 4
Specifications
Specifications
| Manufacturer Part Number |
WPLG754 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
3/4 IN CLOSE UP PLUGS BAG OF 4 |
| Accessory Type |
Closure Plugs |
| For Use With |
Appleton Light Fixture |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WPLG754
Appleton Light Fixtures