Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
WPMDC Series Information
| Manufacturer Part Number | WPMDC12-18-180V-56CB |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Product Series | WPMDC |
| Family Series | Worldwide Electric Corporation Motors, WPMDC Series |
| Description | Motor, DC, 1/2 HP, 1800 RPM, 180V, 2.6 FLA, 56C Frame |
| Horsepower | 1/2 hp |
| Base RPM | 1,800 RPM |
| Frame | 56C |
| Armature Voltage | 180 V |
| Current Rating | Armature: 2.6 A |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face Removable Base |
| Service Factor | 1 |
| Net Weight | 21.695 lbs |
| Gross Weight | 21.695 lbs |