Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WPMDC2-18-180V-56CB Worldwide Electric Corporation Motors, WPMDC Series, Motor, DC,2HP, 1800 RPM, 180V, 9.8
MFG Item Number
WPMDC2-18-180V-56CB
WPMDC2-18-180V-56CB Worldwide Electric Corporation Motors, WPMDC Series, Motor, DC,2HP, 1800 RPM, 180V, 9.8
MFG Item Number
WPMDC2-18-180V-56CB
This item cannot be canceled or returned
Description
Item #
WPMDC2-18-180V-56CB
Motor, DC,2HP, 1800 RPM, 180V, 9.8
Specifications
Specifications
| Manufacturer Part Number |
WPMDC2-18-180V-56CB |
| Manufacturer |
Worldwide Electric Corporation |
| Product Series |
WPMDC |
| Family Series |
Worldwide Electric Corporation Motors, WPMDC Series |
| Description |
Motor, DC,2HP, 1800 RPM, 180V, 9.8 FLA, 56C Frame |
| Horsepower |
2 hp |
| Base RPM |
1,800 RPM |
| Frame |
56C |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 9.8 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Removable Base |
| Service Factor |
1 |
| Net Weight |
50.005 lbs |
| Gross Weight |
50.005 lbs |
WPMDC2-18-180V-56CB
Worldwide Electric Corporation Motors, WPMDC Series