WPRD105S10LCD
Greystone Energy Systems Transducers, WPR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPRD105S10LCD

Greystone Energy Systems Transducers, WPR Series

WPRD105S10LCD

Greystone Energy Systems Transducers, WPR Series
Wet/Wet differential pressure
MFG Item Number
WPRD105S10LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, WPR Series
Item #
WPRD105S10LCD
Wet/Wet differential pressure

WPR Series Information

  • Differential and gauge pressure models
  • FT6 or Armoured cable available in different lengths
  • Four, switch selectable, ranges per model
  • Jumper selectable outputs: 4‑20mA, 0‑5 Vdc or 0‑10 Vdc
  • Optional backlit (jumper‑selectable) LCD
  • All stainless steel sensor construction
  • Port swap switch to correct incorrect plumbing
  • Switch selectable uni or bi‑directional
  • IP65 (Nema 4X) hinged enclosure

Specifications

Specifications
Manufacturer Part Number WPRD105S10LCD
Manufacturer Greystone Energy Systems
Product Series WPR
Family Series Greystone Energy Systems Transducers, WPR Series
Description Wet/Wet differential pressure transmitter, remote sensors with 10ft. FT6 cable, Selectable 0.5, 1.0,
Type Differential
Accuracy 1 %
Pressure Range (Gauge) 0.5-5 bar
Max Pressure (Gauge) 5 bar
Input 18-28 VAC, 18-28 VDC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Electrical Connection Screw Terminal Block
Length 1 '
Connection 1/4 NPT Male
NEMA Rating NEMA 4X
Operating Temperature -40-185 °F
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs