Series Information
| Manufacturer Part Number | WPS86570Q |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Light Fixtures |
| Description | Eaton Crouse-Hinds series Pauluhn WashPro WP linear fluorescent,1/2 entry,8 ft,Acrylic lens,T5HO mini bi-pin,Stainless steel end caps,Standard end cap,one strain relief connector,6-lamp,Quick disconnect receptacle,120-277 Vac,54W |
| Ballast Type | Electronic |
| Voltage | 120-277 VAC |
| Style | Tube |
| Guarded | No |
| Enclosed | No |
| Gasket Included | Yes |
| Wet Locations | No |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Approvals | CSA, UL |
| Net Weight | 36.1 lbs |
| Gross Weight | 36.1 lbs |