WPT-A-C-01-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPT-A-C-01-1

Dwyer Instruments Flow Control

WPT-A-C-01-1

Dwyer Instruments Flow Control
Multi-Jet Plastic Water Meter 1/2In
MFG Item Number
WPT-A-C-01-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
WPT-A-C-01-1
Multi-Jet Plastic Water Meter 1/2In

Series Information

Specifications

Specifications
Manufacturer Part Number WPT-A-C-01-1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description Multi-Jet Plastic Water Meter 1/2In Pipe Size With 1 Gal Pulse Output
Material Nylon
Sensor Type Liquid
Flow Range 1-20 gpm
Port Size 1/2 "
Port Style NPT Male
Input Power 24 VAC, 24 VDC
Output Local Display, Pulse
Accuracy 1.5 %
Maximum Pressure 150 psi
Net Weight 1.55 lbs
Gross Weight 1.55 lbs