WPT-B-C-06-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPT-B-C-06-1

Dwyer Instruments Flow Control

WPT-B-C-06-1

Dwyer Instruments Flow Control
Multi-Jet Plastic Water Meter 15mm
MFG Item Number
WPT-B-C-06-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
WPT-B-C-06-1
Multi-Jet Plastic Water Meter 15mm

Series Information

Specifications

Specifications
Manufacturer Part Number WPT-B-C-06-1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description Multi-Jet Plastic Water Meter 15mm Pipe Size With 1 Liter Pulse Output
Material Nylon
Sensor Type Liquid
Flow Range 0.12-1.5 gpm
Port Size 1/2 "
Port Style BSPT Male
Input Power 24 VAC, 24 VDC
Output Local Display, Pulse
Accuracy 2 %
Maximum Pressure 150 psi
Net Weight 1.55 lbs
Gross Weight 1.55 lbs