WR-12
Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WR-12

Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series

WR-12

Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series
1/2 WRENCH ALLEN
MFG Item Number
WR-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wrenches, Sockets & Ratchets, MECHTOOL Series
Item #
WR-12
1/2 WRENCH ALLEN

MECHTOOL Series Information

Specifications

Specifications
Manufacturer Part Number WR-12
Manufacturer Ilsco
Product Series MECHTOOL
Family Series Ilsco Wrenches, Sockets & Ratchets, MECHTOOL Series
Description 1/2 WRENCH ALLEN
Style L Wrench
Length 5 "
Insulated No
Net Weight 0 lbs
Gross Weight 0.56 lbs