Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WR2-C Panduit Wire Duct, Panduct WR2-C Wire Retainer, G and H Du

MFG Item Number
WR2-C

WR2-C Panduit Wire Duct, Panduct WR2-C Wire Retainer, G and H Du

MFG Item Number
WR2-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Wire Duct, Series
Item #
WR2-C
Panduct WR2-C Wire Retainer, G and H Du

Series Information

Specifications

Specifications
Manufacturer Panduit
Family Series Panduit Wire Duct
Manufacturer Part Number WR2-C
Description The WR2-C ABS Wire Retainer for 2 Wiring Duct can be inserted between the fingers of type G and H wiring ducts to contain wiring when the cover is removed. Adjustable height. For 2 50.8 mm wide wiring duct that has a height of 2 – 4 50.8 mm – 101.6
Accessory Type Retainer
Color Black
Net Weight 0.5495 lbs
Gross Weight 0.5495 lbs