Series Information
| Manufacturer Part Number | WR5462V |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,14-10 AWG,20A,Flush,250V,Back and Side,Ivory,Brass,Weather resistant,High-impact nylon face,Glass-filled nylon base,6-20R,Duplex,Screw,Nylon,Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 6-20R |
| Color | Ivory |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |