Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, WR Series
WR949
Blackburn, a T & B Brand Grounding, WR Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WR949 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
WR |
| Family Series |
Blackburn, a T & B Brand Grounding, WR Series |
| Description |
BKB OH- H-TAPS |
| Conductor Size |
600-900 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum |
| Tap Size Range |
2/0 AWG-350 kcmil |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
WR949
Blackburn, a T & B Brand Grounding, WR Series