Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Brady Labels, WRAPTOR Series
WRAP-1-472
Brady Labels, WRAPTOR Series
Lbl Polyimide 0.75in x 0.5in WT
This item cannot be canceled or returned
Description
Lbl Polyimide 0.75in x 0.5in WT
WRAPTOR Series Information
Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance UL Approved The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.
Specifications
Specifications
Manufacturer Part Number
129971
Manufacturer
Brady
Product Series
WRAPTOR
Family Series
Brady Labels, WRAPTOR Series
Description
Flame Retardant Polyimide Wire and Cable Labels 0.75 in H x 0.5 in W WT 6800/RL
Application
Cable & Wire Marking
Material Type
Polyimide
Material Description
Flame-Retardant, Self-Extinguishing
Adhesive
Yes
Background Color
White
Special Properties
Abrasion, Chemical, Corrosion, Humidity, and UV-Resistant
Special Environment Type
Temperature Range: -70-250 °F
Cable Type
22 AWG to 18 AWG (0.13 in to 0.32 in)
Label Width
2 "
Label Height
1 "
Recommended Printer(s)
WRAPTOR
Approvals
UL
Net Weight
0 lbs
Gross Weight
0.25 lbs
WRAP-1-472
Brady Labels, WRAPTOR Series