Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRAP-4-417 Brady Labels, Label Vinyl 1.5in x 1in WT/CL 3600/RL
WRAP-4-417 Brady Labels, Label Vinyl 1.5in x 1in WT/CL 3600/RL
This item cannot be canceled or returned
Description
Label Vinyl 1.5in x 1in WT/CL 3600/RL
Specifications
Specifications
| Manufacturer Part Number |
150512 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Wraptor Self Lam Vinyl Wire and Cable Labels 1.5in H x 1in W WT/CL 3600/RL |
| Finish |
Matte |
| Recommended Printer(s) |
WRAPTOR, Wraptor A6500 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |