Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRAP-5-417 Brady Labels, Label Vinyl 2.5in x 1.5in WT/CL
WRAP-5-417 Brady Labels, Label Vinyl 2.5in x 1.5in WT/CL
This item cannot be canceled or returned
Description
Label Vinyl 2.5in x 1.5in WT/CL
Specifications
Specifications
| Manufacturer Part Number |
150513 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Wraptor Self Lam Vinyl Wire and Cable Labels 2.5in H x 1.5in W WT/CL 2200/RL |
| Finish |
Matte |
| Recommended Printer(s) |
WRAPTOR, Wraptor A6500 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |