Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WRAP-6-427 Brady Labels, WRAPTOR Series, Label Vinyl 3in x 2in WT/CL 1900/RL
WRAP-6-427 Brady Labels, WRAPTOR Series, Label Vinyl 3in x 2in WT/CL 1900/RL
This item cannot be canceled or returned
Description
Label Vinyl 3in x 2in WT/CL 1900/RL
WRAPTOR Series Information
Provided in a Self‑Laminated Format with a White Printable Zone and Translucent Overlaminating Durable, Permanent Acrylic Adhesive with Outstanding Oil and Water Resistance UL Approved The Wraptor Self‑Laminating Vinyl (B‑427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self‑extinguishing.
Specifications
Specifications
Manufacturer Part Number
61388
Manufacturer
Brady
Product Series
WRAPTOR
Family Series
Brady Labels, WRAPTOR Series
Description
Wraptor Self-Laminating Vinyl Wire and Cable Labels 3in H x 2in W WT, CL 1900/RL
Application
Cable & Wire Marking
Material Type
Vinyl
Material Description
Self-Laminating
Adhesive
Yes
Finish
Matte
Background Color
White
Special Properties
Abrasion, Smudge, Water, and Oil-Resistant
Label Width
2 "
Label Height
3 "
Recommended Printer(s)
WRAPTOR
Approvals
ASTM
Net Weight
0 lbs
Gross Weight
0.2695 lbs
WRAP-6-427
Brady Labels, WRAPTOR Series