Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WRC4-A16H Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, PB16,Mounting Rack,16-Channel,
MFG Item Number
WRC4-A16H
WRC4-A16H Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series, PB16,Mounting Rack,16-Channel,
MFG Item Number
WRC4-A16H
This item cannot be canceled or returned
Description
I/O Modules, DISCRETE IO BOARDS Series
PB16,Mounting Rack,16-Channel,
DISCRETE IO BOARDS Series Information
Specifications
Specifications
| Manufacturer Part Number |
WRC4-A16H |
| Manufacturer |
Western Reserve Controls |
| Product Series |
DISCRETE IO BOARDS |
| Family Series |
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series |
| Description |
PB16,Mounting Rack,16-Channel, Header Logic |
| Number of Modules |
16 |
| Module Type |
WRC4 I/O |
| Wire Size Range |
22-12 AWG |
| Connection Type |
Header |
| Approvals |
CE, UL |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
WRC4-A16H
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series